Shop SKF
See all product information
Create Account
22310 CKJ C3 W33, Spherical Roller Bearings
- Mfr # 22310 CKJ C3 W33
- Zoro # G307379301
product price:Â
$
363.99
/ea
Free Shipping & Returns
Key Features
Bore Tolerance
0.025mm to 0
Lubrication
Required
Type
Taper 1:12
Cage Material
Steel
Bearing Type
Roller Bearing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 22310 CKJ C3 W33
- Zoro #
- G307379301
- UPC #
- -
- Country of Origin
- Sweden
- Bore Tolerance
- 0.025mm to 0
- Lubrication
- Required
- Type
- Taper 1:12
- Cage Material
- Steel
- Bearing Type
- Roller Bearing
- Static Load Capacity
- 224 kN
- Temp. Range
- -30 Degree to 200 Degree C
Dimensions
- Outside Dia. (mm)
- 110 mm
- Width (mm)
- 40 mm
- Bore Dia. (mm)
- 50 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.