Shop SKF
See all product information
Create Account
22311 CCJ W33, Spherical Roller Bearings
- Mfr # 22311 CCJ W33
- Zoro # G907379305
product price:Â
$
365.99
/ea
Free Shipping & Returns
Key Features
Bore Dia. (mm)
55 mm
Type
Cylindrical
Width (mm)
43 mm
Lubrication
Required
Bore Tolerance
0.015mm to 0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 22311 CCJ W33
- Zoro #
- G907379305
- UPC #
- -
- Country of Origin
- Sweden
Dimensions
- Bore Dia. (mm)
- 55 mm
- Width (mm)
- 43 mm
- Outside Dia. (mm)
- 120 mm
Details
- Type
- Cylindrical
- Lubrication
- Required
- Bore Tolerance
- 0.015mm to 0
- Bearing Type
- Roller Bearing
- Static Load Capacity
- 280 kN
- Cage Material
- Steel
- Temp. Range
- -30 Degree to 200 Degree C
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.