Shop SKF
See all product information
Create Account
22311 CKY, Spherical Roller Bearings
- Mfr # 22311 CKY
- Zoro # G507374519
product price:Â
$
365.99
/ea
Free Shipping & Returns
Key Features
Bore Tolerance
0.03mm to 0
Cage Material
Brass
Bearing Type
Roller Bearing
Lubrication
Required
Temp. Range
-30 Degree to 200 Degree C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 22311 CKY
- Zoro #
- G507374519
- UPC #
- -
- Country of Origin
- Sweden
- Bore Tolerance
- 0.03mm to 0
- Cage Material
- Brass
- Bearing Type
- Roller Bearing
- Lubrication
- Required
- Temp. Range
- -30 Degree to 200 Degree C
- Static Load Capacity
- 280 kN
- Type
- Taper 1:12
Dimensions
- Bore Dia. (mm)
- 55 mm
- Width (mm)
- 43 mm
- Outside Dia. (mm)
- 120 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.