22312 CKJ W33, Spherical Roller Bearings
- Mfr # 22312 CKJ W33
- Zoro # G207379364
product price:Â
$
489.99
/ea
Free Shipping & Returns
Key Features
Static Load Capacity
335 kN
Type
Taper 1:12
Cage Material
Steel
Bore Dia. (mm)
60 mm
Width (mm)
46 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 22312 CKJ W33
- Zoro #
- G207379364
- UPC #
- -
- Country of Origin
- Sweden
- Static Load Capacity
- 335 kN
- Type
- Taper 1:12
- Cage Material
- Steel
- Bore Tolerance
- 0.03mm to 0
- Lubrication
- Required
- Temp. Range
- -30 Degree to 200 Degree C
- Bearing Type
- Roller Bearing
Dimensions
- Bore Dia. (mm)
- 60 mm
- Width (mm)
- 46 mm
- Outside Dia. (mm)
- 130 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.