Shop SKF
See all product information
Create Account
22312 CY W33, Spherical Roller Bearings
- Mfr # 22312 CY W33
- Zoro # G807379450
product price:Â
$
449.99
/ea
Free Shipping & Returns
Key Features
Bearing Type
Roller Bearing
Temp. Range
-30 Degree to 200 Degree C
Cage Material
Brass
Bore Dia. (mm)
60 mm
Bore Tolerance
0.015mm to 0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 22312 CY W33
- Zoro #
- G807379450
- UPC #
- -
- Country of Origin
- Sweden
- Bearing Type
- Roller Bearing
- Temp. Range
- -30 Degree to 200 Degree C
- Cage Material
- Brass
- Bore Tolerance
- 0.015mm to 0
- Lubrication
- Required
- Static Load Capacity
- 335 kN
- Type
- Cylindrical
Dimensions
- Bore Dia. (mm)
- 60 mm
- Outside Dia. (mm)
- 130 mm
- Width (mm)
- 46 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.