Shop SKF
See all product information
Create Account
22314 CKJ C3 W33, Spherical Roller Brgs, 22314 CKJ C3 W33
- Mfr # 22314 CKJ C3 W33
- Zoro # G407140733
product price:Â
$
585.99
/ea
Free Shipping & Returns
Key Features
Outside Dia. (mm)
150 mm
Width (mm)
51 mm
Temp. Range
-30 Degree to 200 Degree C
Type
Taper 1:12
Bearing Type
Roller Bearing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 22314 CKJ C3 W33
- Zoro #
- G407140733
- UPC #
- -
- Country of Origin
- Unknown
- Temp. Range
- -30 Degree to 200 Degree C
- Type
- Taper 1:12
- Bearing Type
- Roller Bearing
- Bore Tolerance
- 0.03mm to 0
- Lubrication
- Required
- Static Load Capacity
- 430 kN
- Cage Material
- Steel
Dimensions
- Outside Dia. (mm)
- 150 mm
- Width (mm)
- 51 mm
- Bore Dia. (mm)
- 70 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.