Shop SKF
See all product information
Create Account
22314 EKC3 W33, Spherical Roller Bearings
- Mfr # 22314 EKC3 W33
- Zoro # G807375513
product price:Â
$
585.99
/ea
Free Shipping & Returns
Key Features
Bearing Type
Roller Bearing
Type
Taper 1:12
Bore Tolerance
0.03mm to 0
Temp. Range
-30 Degree to 200 Degree C
Bore Dia. (mm)
70 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 22314 EKC3 W33
- Zoro #
- G807375513
- UPC #
- -
- Country of Origin
- Sweden
Dimensions
- Bore Dia. (mm)
- 70 mm
- Outside Dia. (mm)
- 150 mm
- Width (mm)
- 51 mm
Details
- Bearing Type
- Roller Bearing
- Type
- Taper 1:12
- Bore Tolerance
- 0.03mm to 0
- Temp. Range
- -30 Degree to 200 Degree C
- Lubrication
- Required
- Static Load Capacity
- 430 kN
- Cage Material
- Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.