Shop SKF
See all product information
Create Account
22315 CK W33 C3, Spherical Roller Bearings
- Mfr # 22315 CK W33 C3
- Zoro # G607375874
product price:Â
$
665.99
/ea
Free Shipping & Returns
Key Features
Bearing Type
Roller Bearing
Width (mm)
55 mm
Outside Dia. (mm)
160 mm
Static Load Capacity
475 kN
Lubrication
Required
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 22315 CK W33 C3
- Zoro #
- G607375874
- UPC #
- -
- Country of Origin
- Sweden
- Bearing Type
- Roller Bearing
- Static Load Capacity
- 475 kN
- Lubrication
- Required
- Bore Tolerance
- 0.03mm to 0
- Cage Material
- Steel
- Type
- Taper 1:12
- Temp. Range
- -30 Degree to 200 Degree C
Dimensions
- Width (mm)
- 55 mm
- Outside Dia. (mm)
- 160 mm
- Bore Dia. (mm)
- 75 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.