22316 CKY C3, Spherical Roller Brgs, 22316 CKY C3
- Mfr # 22316 CKY C3
- Zoro # G407140856
product price:Â
$
618.99
/ea
Free Shipping & Returns
Key Features
Cage Material
Brass
Bearing Type
Roller Bearing
Outside Dia. (mm)
170 mm
Width (mm)
58 mm
Lubrication
Required
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 22316 CKY C3
- Zoro #
- G407140856
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Outside Dia. (mm)
- 170 mm
- Width (mm)
- 58 mm
- Bore Dia. (mm)
- 80 mm
Details
- Cage Material
- Brass
- Bearing Type
- Roller Bearing
- Lubrication
- Required
- Type
- Taper 1:12
- Temp. Range
- -30 Degree to 200 Degree C
- Static Load Capacity
- 530 kN
- Bore Tolerance
- 0.03mm to 0
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.