Shop SKF
See all product information
Create Account
22316 CY W33, Spherical Roller Bearings
- Mfr # 22316 CY W33
- Zoro # G507380060
product price:Â
$
685.99
/ea
Free Shipping & Returns
Key Features
Outside Dia. (mm)
170 mm
Type
Cylindrical
Bore Dia. (mm)
80 mm
Cage Material
Brass
Static Load Capacity
530 kN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 22316 CY W33
- Zoro #
- G507380060
- UPC #
- -
- Country of Origin
- Sweden
- Type
- Cylindrical
- Cage Material
- Brass
- Static Load Capacity
- 530 kN
- Bearing Type
- Roller Bearing
- Temp. Range
- -30 Degree to 200 Degree C
- Bore Tolerance
- 0.015mm to 0
- Lubrication
- Required
Dimensions
- Outside Dia. (mm)
- 170 mm
- Bore Dia. (mm)
- 80 mm
- Width (mm)
- 58 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.