22317 CKJ W33, Spherical Roller Bearings
- Mfr # 22317 CKJ W33
- Zoro # G207375694
product price:Â
$
774.99
/ea
Free Shipping & Returns
Key Features
Bearing Type
Roller Bearing
Cage Material
Steel
Type
Taper 1:12
Static Load Capacity
620 kN
Bore Tolerance
0.035mm to 0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 22317 CKJ W33
- Zoro #
- G207375694
- UPC #
- -
- Country of Origin
- Sweden
- Bearing Type
- Roller Bearing
- Cage Material
- Steel
- Type
- Taper 1:12
- Static Load Capacity
- 620 kN
- Bore Tolerance
- 0.035mm to 0
- Temp. Range
- -30 Degree to 200 Degree C
- Lubrication
- Required
Dimensions
- Width (mm)
- 60 mm
- Bore Dia. (mm)
- 85 mm
- Outside Dia. (mm)
- 180 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.