Shop SKF
See all product information
Create Account
22318 CCK W33, Spherical Roller Bearings
- Mfr # 22318 CCK W33
- Zoro # G707375491
product price:Â
$
955.99
/ea
Free Shipping & Returns
Key Features
Type
K - 1:12 Tapered Bore (Standard for Most Types)
Outside Dia. (In.)
7.4803in
Width (In.)
2.5197in
Cage Material
S - Steel or Standard Cage
Lubrication
W33 - Lubrication Groove and 3 Holes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 22318 CCK W33
- Zoro #
- G707375491
- UPC #
- -
- Country of Origin
- Sweden
Dimensions
- Outside Dia. (In.)
- 7.4803in
- Width (In.)
- 2.5197in
Details
- Type
- K - 1:12 Tapered Bore (Standard for Most Types)
- Cage Material
- S - Steel or Standard Cage
- Lubrication
- W33 - Lubrication Groove and 3 Holes
- Temp. Range
- Temperatures up to 120 °C
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.