22318 CY, Spherical Roller Bearings
- Mfr # 22318 CY
- Zoro # G507380015
product price:Â
$
955.99
/ea
Free Shipping & Returns
Key Features
Width (mm)
64 mm
Outside Dia. (mm)
190 mm
Bore Tolerance
0.02mm to 0
Type
Cylindrical
Bearing Type
Roller Bearing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 22318 CY
- Zoro #
- G507380015
- UPC #
- -
- Country of Origin
- Sweden
Dimensions
- Width (mm)
- 64 mm
- Outside Dia. (mm)
- 190 mm
- Bore Dia. (mm)
- 90 mm
Details
- Bore Tolerance
- 0.02mm to 0
- Type
- Cylindrical
- Bearing Type
- Roller Bearing
- Static Load Capacity
- 695 kN
- Cage Material
- Brass
- Lubrication
- Required
- Temp. Range
- -30 Degree to 200 Degree C
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.