22319 CKJ/C4/W33/CC, Spherical Roller Bearings
- Mfr # 22319 CKJ/C4/W33/CC
- Zoro # G607380267
product price:Â
$
966.99
/ea
Free Shipping & Returns
Key Features
Type
Taper 1:12
Temp. Range
-30 Degree to 200 Degree C
Static Load Capacity
765 kN
Bore Dia. (mm)
95 mm
Width (mm)
67 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 22319 CKJ/C4/W33/CC
- Zoro #
- G607380267
- UPC #
- -
- Country of Origin
- Sweden
Dimensions
- Bore Dia. (mm)
- 95 mm
- Width (mm)
- 67 mm
- Outside Dia. (mm)
- 200 mm
Details
- Type
- Taper 1:12
- Temp. Range
- -30 Degree to 200 Degree C
- Static Load Capacity
- 765 kN
- Cage Material
- Steel
- Lubrication
- Required
- Bearing Type
- Roller Bearing
- Bore Tolerance
- 0.035mm to 0
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.