Shop SKF
See all product information
Create Account
22319 CYW33, Spherical Roller Bearings
- Mfr # 22319 CYW33
- Zoro # G107380279
product price:Â
$
956.99
/ea
Free Shipping & Returns
Key Features
Static Load Capacity
765 kN
Bore Dia. (mm)
95 mm
Outside Dia. (mm)
200 mm
Type
Cylindrical
Lubrication
Required
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 22319 CYW33
- Zoro #
- G107380279
- UPC #
- -
- Country of Origin
- Sweden
- Static Load Capacity
- 765 kN
- Type
- Cylindrical
- Lubrication
- Required
- Cage Material
- Brass
- Bearing Type
- Roller Bearing
- Bore Tolerance
- 0.02mm to 0
- Temp. Range
- -30 Degree to 200 Degree C
Dimensions
- Bore Dia. (mm)
- 95 mm
- Outside Dia. (mm)
- 200 mm
- Width (mm)
- 67 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.