Shop SKF
See all product information
Create Account
22320 EKN1 C3 W33, Spherical Roller Bearings
- Mfr # 22320 EKN1 C3 W33
- Zoro # G607375584
product price:Â
$
1,174.99
/ea
Free Shipping & Returns
Key Features
Bore Tolerance
0.035mm to 0
Width (mm)
73 mm
Bearing Type
Roller Bearing
Lubrication
Required
Type
Taper 1:12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 22320 EKN1 C3 W33
- Zoro #
- G607375584
- UPC #
- -
- Country of Origin
- Sweden
- Bore Tolerance
- 0.035mm to 0
- Bearing Type
- Roller Bearing
- Lubrication
- Required
- Type
- Taper 1:12
- Static Load Capacity
- 950 kN
- Temp. Range
- -30 Degree to 200 Degree C
- Cage Material
- Steel
Dimensions
- Width (mm)
- 73 mm
- Outside Dia. (mm)
- 215 mm
- Bore Dia. (mm)
- 100 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.