22322 CCY, Spherical Roller Bearings
- Mfr # 22322 CCY
- Zoro # G007380133
product price:Â
$
1,605.99
/ea
Free Shipping & Returns
Key Features
Width (mm)
80 mm
Bore Tolerance
0.02mm to 0
Cage Material
Brass
Temp. Range
-30 Degree to 200 Degree C
Lubrication
Required
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 22322 CCY
- Zoro #
- G007380133
- UPC #
- -
- Country of Origin
- Sweden
Dimensions
- Width (mm)
- 80 mm
- Bore Dia. (mm)
- 110 mm
- Outside Dia. (mm)
- 240 mm
Details
- Bore Tolerance
- 0.02mm to 0
- Cage Material
- Brass
- Temp. Range
- -30 Degree to 200 Degree C
- Lubrication
- Required
- Type
- Cylindrical
- Bearing Type
- Roller Bearing
- Static Load Capacity
- 1120 kN
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.