Shop SKF
See all product information
Create Account
22322 CKY W33, Spherical Roller Bearings
- Mfr # 22322 CKY W33
- Zoro # G307380185
product price:Â
$
1,605.99
/ea
Free Shipping & Returns
Key Features
Cage Material
Brass
Type
Taper 1:12
Bore Dia. (mm)
110 mm
Static Load Capacity
1120 kN
Bearing Type
Roller Bearing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 22322 CKY W33
- Zoro #
- G307380185
- UPC #
- -
- Country of Origin
- Sweden
- Cage Material
- Brass
- Type
- Taper 1:12
- Static Load Capacity
- 1120 kN
- Bearing Type
- Roller Bearing
- Temp. Range
- -30 Degree to 200 Degree C
- Bore Tolerance
- 0.035mm to 0
- Lubrication
- Required
Dimensions
- Bore Dia. (mm)
- 110 mm
- Outside Dia. (mm)
- 240 mm
- Width (mm)
- 80 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.