Shop SKF
See all product information
Create Account
22324 CJ W33, Spherical Roller Bearings
- Mfr # 22324 CJ W33
- Zoro # G407380818
product price:Â
$
1,753.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
-30 Degree to 200 Degree C
Lubrication
Required
Static Load Capacity
1120 kN
Width (mm)
86 mm
Bearing Type
Roller Bearing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 22324 CJ W33
- Zoro #
- G407380818
- UPC #
- -
- Country of Origin
- Sweden
- Temp. Range
- -30 Degree to 200 Degree C
- Lubrication
- Required
- Static Load Capacity
- 1120 kN
- Bearing Type
- Roller Bearing
- Type
- Cylindrical
- Cage Material
- Steel
- Bore Tolerance
- 0.02mm to 0
Dimensions
- Width (mm)
- 86 mm
- Bore Dia. (mm)
- 120 mm
- Outside Dia. (mm)
- 260 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.