Shop SKF
See all product information
Create Account
22324 CJ/W33, Spherical Roller Bearings
- Mfr # 22324 CJ/W33
- Zoro # G207380834
product price:Â
$
1,753.99
/ea
Free Shipping & Returns
Key Features
Width (mm)
86 mm
Lubrication
Required
Static Load Capacity
1120 kN
Outside Dia. (mm)
260 mm
Type
Cylindrical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 22324 CJ/W33
- Zoro #
- G207380834
- UPC #
- -
- Country of Origin
- Sweden
- Lubrication
- Required
- Static Load Capacity
- 1120 kN
- Type
- Cylindrical
- Bore Tolerance
- 0.02mm to 0
- Temp. Range
- -30 Degree to 200 Degree C
- Cage Material
- Steel
- Bearing Type
- Roller Bearing
Dimensions
- Width (mm)
- 86 mm
- Outside Dia. (mm)
- 260 mm
- Bore Dia. (mm)
- 120 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.