22324 CY, Spherical Roller Bearings
- Mfr # 22324 CY
- Zoro # G007376051
product price:Â
$
1,753.99
/ea
Free Shipping & Returns
Key Features
Bore Tolerance
0.02mm to 0
Width (mm)
86 mm
Lubrication
Required
Temp. Range
-30 Degree to 200 Degree C
Type
Cylindrical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 22324 CY
- Zoro #
- G007376051
- UPC #
- -
- Country of Origin
- Sweden
- Bore Tolerance
- 0.02mm to 0
- Lubrication
- Required
- Temp. Range
- -30 Degree to 200 Degree C
- Type
- Cylindrical
- Static Load Capacity
- 1120 kN
- Cage Material
- Brass
- Bearing Type
- Roller Bearing
Dimensions
- Width (mm)
- 86 mm
- Outside Dia. (mm)
- 260 mm
- Bore Dia. (mm)
- 120 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.