Shop SKF
See all product information
Create Account
22330 CCK W33, Spherical Roller Bearings
- Mfr # 22330 CCK W33
- Zoro # G207381633
product price:Â
$
2,991.99
/ea
Free Shipping & Returns
Key Features
Bore Dia. (mm)
150 mm
Outside Dia. (mm)
320 mm
Width (mm)
108 mm
Cage Material
Sheet Metal
Max. RPM
2000 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 22330 CCK W33
- Zoro #
- G207381633
- UPC #
- -
- Country of Origin
- Sweden
- Cage Material
- Sheet Metal
- Max. RPM
- 2000 RPM
- Dynamic Load Capacity
- 1539 kN
- Lubrication
- No Lubrication
- Static Load Capacity
- 1760 kN
Dimensions
- Bore Dia. (mm)
- 150 mm
- Outside Dia. (mm)
- 320 mm
- Width (mm)
- 108 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.