22330 CY, Spherical Roller Bearings
- Mfr # 22330 CY
- Zoro # G807381644
product price:Â
$
3,176.99
/ea
Free Shipping & Returns
Key Features
Bore Dia. (mm)
150 mm
Static Load Capacity
1760 kN
Cage Material
Brass
Bearing Type
Roller Bearing
Outside Dia. (mm)
320 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 22330 CY
- Zoro #
- G807381644
- UPC #
- -
- Country of Origin
- Sweden
- Static Load Capacity
- 1760 kN
- Cage Material
- Brass
- Bearing Type
- Roller Bearing
- Type
- Cylindrical
- Bore Tolerance
- 0.025mm to 0
- Lubrication
- Required
- Temp. Range
- -30 Degree to 200 Degree C
Dimensions
- Bore Dia. (mm)
- 150 mm
- Outside Dia. (mm)
- 320 mm
- Width (mm)
- 108 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.