22332 CCK W33, Spherical Roller Bearings
- Mfr # 22332 CCK W33
- Zoro # G507376414
product price:Â
$
3,321.99
/ea
Free Shipping & Returns
Key Features
Bore Dia. (mm)
160 mm
Outside Dia. (mm)
340 mm
Width (mm)
114 mm
Cage Material
Sheet Metal
Static Load Capacity
1960 kN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 22332 CCK W33
- Zoro #
- G507376414
- UPC #
- -
- Country of Origin
- Sweden
- Cage Material
- Sheet Metal
- Static Load Capacity
- 1960 kN
- Lubrication
- No Lubrication
- Dynamic Load Capacity
- 1680 kN
- Max. RPM
- 1900 RPM
Dimensions
- Bore Dia. (mm)
- 160 mm
- Outside Dia. (mm)
- 340 mm
- Width (mm)
- 114 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.