Shop SKF
See all product information
Create Account
23024 CY W33, Spherical Roller Bearings
- Mfr # 23024 CY W33
- Zoro # G807381484
product price:Â
$
843.99
/ea
Free Shipping & Returns
Key Features
Static Load Capacity
500 kN
Type
Cylindrical
Bearing Type
Roller Bearing
Outside Dia. (mm)
180 mm
Bore Dia. (mm)
120 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 23024 CY W33
- Zoro #
- G807381484
- UPC #
- -
- Country of Origin
- Sweden
- Static Load Capacity
- 500 kN
- Type
- Cylindrical
- Bearing Type
- Roller Bearing
- Cage Material
- Brass
- Temp. Range
- -30 Degree to 200 Degree C
- Bore Tolerance
- 0.02mm to 0
- Lubrication
- Required
Dimensions
- Outside Dia. (mm)
- 180 mm
- Bore Dia. (mm)
- 120 mm
- Width (mm)
- 46 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.