Shop SKF
See all product information
Create Account
2303 E2RS1TN9, Self Aligning Ball Bearings
- Mfr # 2303 E2RS1TN9
- Zoro # G907378025
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Type
Cylindrical
Bearing Material
Bearing steel
Static Radial Load Capacity
764 lbf
Dynamic Radial Load Capacity
2,855 lbf
Bore Diameter
0.669 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 2303 E2RS1TN9
- Zoro #
- G907378025
- UPC #
- -
- Country of Origin
- Sweden
Dimensions
- Bore Diameter
- 0.669 in
- Outer Ring Width
- 0.748 in
- Outside Diameter
- 1.85 in
Details
- Item
- Radial Ball Bearing
- Type
- Cylindrical
- Bearing Material
- Bearing steel
- Static Radial Load Capacity
- 764 lbf
- Dynamic Radial Load Capacity
- 2,855 lbf
- Lubricant Material
- Grease
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.