23032 CY W33, Spherical Roller Bearings
- Mfr # 23032 CY W33
- Zoro # G407381174
product price:Â
$
1,312.99
/ea
Free Shipping & Returns
Key Features
Bore Dia. (mm)
160 mm
Outside Dia. (mm)
240 mm
Bore Tolerance
0.025mm to 0
Lubrication
Required
Type
Cylindrical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 23032 CY W33
- Zoro #
- G407381174
- UPC #
- -
- Country of Origin
- Sweden
- Bore Tolerance
- 0.025mm to 0
- Lubrication
- Required
- Type
- Cylindrical
- Cage Material
- Brass
- Static Load Capacity
- 880 kN
- Bearing Type
- Roller Bearing
- Temp. Range
- -30 Degree to 200 Degree C
Dimensions
- Bore Dia. (mm)
- 160 mm
- Outside Dia. (mm)
- 240 mm
- Width (mm)
- 60 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.