23034 CC W33, Spherical Roller Brgs, 23034 CC W33
- Mfr # 23034 CC W33
- Zoro # G407141228
product price:Â
$
1,425.99
/ea
Free Shipping & Returns
Key Features
Bore Dia. (mm)
170 mm
Outside Dia. (mm)
260 mm
Width (mm)
67 mm
Cage Material
Sheet Metal
Lubrication
No Lubrication
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 23034 CC W33
- Zoro #
- G407141228
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Bore Dia. (mm)
- 170 mm
- Outside Dia. (mm)
- 260 mm
- Width (mm)
- 67 mm
Details
- Cage Material
- Sheet Metal
- Lubrication
- No Lubrication
- Static Load Capacity
- 1060 kN
- Dynamic Load Capacity
- 745 kN
- Max. RPM
- 2800 RPM
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.