23044 CKJ W33 C4, Spherical Roller Bearings
- Mfr # 23044 CKJ W33 C4
- Zoro # G807380999
product price:Â
$
3,805.99
/ea
Free Shipping & Returns
Key Features
Static Load Capacity
1860 kN
Outside Dia. (mm)
340 mm
Lubrication
Required
Cage Material
Steel
Bore Tolerance
0.04mm to 0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 23044 CKJ W33 C4
- Zoro #
- G807380999
- UPC #
- -
- Country of Origin
- Sweden
Dimensions
- Outside Dia. (mm)
- 340 mm
- Width (mm)
- 90 mm
- Bore Dia. (mm)
- 220 mm
Details
- Static Load Capacity
- 1860 kN
- Lubrication
- Required
- Cage Material
- Steel
- Bore Tolerance
- 0.04mm to 0
- Temp. Range
- -30 Degree to 200 Degree C
- Bearing Type
- Roller Bearing
- Type
- Taper 1:12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.