Shop SKF
See all product information
Create Account
2304K, Self Aligning Ball Brgs, 2304K
- Mfr # 2304K
- Zoro # G707140297
product price:Â
$
210.99
/ea
Free Shipping & Returns
Key Features
Type
K - 1:12 Tapered Bore (Standard for Most Types)
Cage Material
Steel
Temp. Range
No Heat Stabilization - Temperatures up to 120 Degrees C
Outside Diameter
2.0472in
Lubricant Material
Standard Lubrication
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 2304K
- Zoro #
- G707140297
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Radial Ball Bearing
- Type
- K - 1:12 Tapered Bore (Standard for Most Types)
- Cage Material
- Steel
- Temp. Range
- No Heat Stabilization - Temperatures up to 120 Degrees C
- Lubricant Material
- Standard Lubrication
Dimensions
- Outside Diameter
- 2.0472in
- Outer Ring Width
- 0.8268 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.