23056 CACK C3 W33, Spher Rlr 420Mm Lsb, 23056 CACK C3 W33
- Mfr # 23056 CACK C3 W33
- Zoro # G807139177
product price:Â
$
5,594.99
/ea
Free Shipping & Returns
Key Features
Type
K - 1:12 Tapered Bore (Standard for Most Types)
Outside Dia. (In.)
16.5354in
Width (In.)
4.1732in
Cage Material
M - Brass Cage
Temp. Range
Temperatures up to 120 °C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 23056 CACK C3 W33
- Zoro #
- G807139177
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Outside Dia. (In.)
- 16.5354in
- Width (In.)
- 4.1732in
Details
- Type
- K - 1:12 Tapered Bore (Standard for Most Types)
- Cage Material
- M - Brass Cage
- Temp. Range
- Temperatures up to 120 °C
- Lubrication
- W33 - Lubrication Groove and 3 Holes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.