Shop SKF
See all product information
Create Account
23056 CACKC3W33, Spher Rlr 420Mm Lsb, 23056 CACKC3W33
- Mfr # 23056 CACKC3W33
- Zoro # G707139154
product price:Â
$
5,525.99
/ea
Free Shipping & Returns
Key Features
Type
Tapered 1:12
Outside Dia. (In.)
16.535 in
Width (In.)
4.173 in
Cage Material
Machined metal
Dynamic Load Capacity (Lb.)
392 741 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 23056 CACKC3W33
- Zoro #
- G707139154
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Outside Dia. (In.)
- 16.535 in
- Width (In.)
- 4.173 in
Details
- Type
- Tapered 1:12
- Cage Material
- Machined metal
- Dynamic Load Capacity (Lb.)
- 392 741 lbf
- Static Load Capacity
- 618 225 lbf
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.