Shop SKF
See all product information
Create Account
23056 CACKM C3 W33, Spher Rlr 420Mm Lsb, 23056 CACKM C3 W33
- Mfr # 23056 CACKM C3 W33
- Zoro # G007139090
product price:Â
$
5,974.99
/ea
Free Shipping & Returns
Key Features
Width (mm)
106 mm
Temp. Range
-30 Degree to 200 Degree C
Lubrication
Required
Bearing Type
Roller Bearing
Bore Tolerance
0.052mm to 0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 23056 CACKM C3 W33
- Zoro #
- G007139090
- UPC #
- -
- Country of Origin
- Unknown
- Temp. Range
- -30 Degree to 200 Degree C
- Lubrication
- Required
- Bearing Type
- Roller Bearing
- Bore Tolerance
- 0.052mm to 0
- Static Load Capacity
- 2750 kN
- Cage Material
- Brass
- Type
- Taper 1:12
Dimensions
- Width (mm)
- 106 mm
- Outside Dia. (mm)
- 420 mm
- Bore Dia. (mm)
- 280 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.