23072 CCK/W33, Spher Rlr 420Mm Lsb
- Mfr # 23072 CCK/W33
- Zoro # G907382787
product price:Â
$
16,742.99
/ea
Key Features
Type
Tapered 1:12
Outside Dia. (In.)
21.26 in
Width (In.)
5.276 in
Cage Material
Sheet metal
Static Load Capacity
1 079 083 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 23072 CCK/W33
- Zoro #
- G907382787
- UPC #
- -
- Country of Origin
- Sweden
Dimensions
- Outside Dia. (In.)
- 21.26 in
- Width (In.)
- 5.276 in
Details
- Type
- Tapered 1:12
- Cage Material
- Sheet metal
- Static Load Capacity
- 1 079 083 lbf
- Dynamic Load Capacity (Lb.)
- 640 705 lbf
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.