Shop SKF
See all product information
Create Account
2307K, Self Aligning Ball Bearings
- Mfr # 2307K
- Zoro # G207377834
product price:Â
$
216.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
-30 Degrees to 110 Degrees C
Ball Material
Chrome Steel
Cage Material
Nylon
Outside Diameter
80 mm
Type
Ball Bearing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 2307K
- Zoro #
- G207377834
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Radial Ball Bearing
- Temp. Range
- -30 Degrees to 110 Degrees C
- Ball Material
- Chrome Steel
- Cage Material
- Nylon
- Type
- Ball Bearing
- Ring Material
- Chrome Steel
- System of Measurement
- Metric
- Static Radial Load Capacity
- 1912 lbf
- Seal Type
- Open
- Dynamic Radial Load Capacity
- 5962 lbf
Dimensions
- Outside Diameter
- 80 mm
- Bore Diameter
- 35 mm
- Bore Diameter Tolerance
- -0.012 mm to 0 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.