Shop SKF
See all product information
Create Account
2308 ETN9, Self Aligning Ball Bearings
- Mfr # 2308 ETN9
- Zoro # G707375439
product price:Â
$
253.99
/ea
Free Shipping & Returns
Key Features
Bearing Material
Bearing Steel
Lubricant Material
No Lubrication
Bore Diameter
40 mm
Outside Diameter
90 mm
Dynamic Radial Load Capacity
54 kN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 2308 ETN9
- Zoro #
- G707375439
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Radial Ball Bearing
- Bearing Material
- Bearing Steel
- Lubricant Material
- No Lubrication
- Dynamic Radial Load Capacity
- 54 kN
- Number of Rows
- Double Row
- Maximum Speed
- 10000 RPM
- Seal Type
- Unshielded
- Static Radial Load Capacity
- 16 kN
Dimensions
- Bore Diameter
- 40 mm
- Outside Diameter
- 90 mm
- Outer Ring Width
- 33 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.