Shop SKF
See all product information
Create Account
23126 CY C3 W33, Spherical Roller Bearings
- Mfr # 23126 CY C3 W33
- Zoro # G507381586
product price:Â
$
1,074.99
/ea
Free Shipping & Returns
Key Features
Cage Material
Brass
Bore Dia. (mm)
130 mm
Width (mm)
64 mm
Type
Cylindrical
Bearing Type
Roller Bearing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 23126 CY C3 W33
- Zoro #
- G507381586
- UPC #
- -
- Country of Origin
- Sweden
Dimensions
- Bore Dia. (mm)
- 130 mm
- Width (mm)
- 64 mm
- Outside Dia. (mm)
- 210 mm
Details
- Cage Material
- Brass
- Type
- Cylindrical
- Bearing Type
- Roller Bearing
- Lubrication
- Required
- Bore Tolerance
- 0.025mm to 0
- Temp. Range
- -30 Degree to 200 Degree C
- Static Load Capacity
- 780 kN
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.