Shop SKF
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
23148 CCK W33, Spherical Roller Bearings
- Mfr # 23148 CCK W33
- Zoro # G707381140
product price:Â
$
5,298.99
/ea
Key Features
Bore Dia. (mm)
240 mm
Outside Dia. (mm)
400 mm
Width (mm)
128 mm
Cage Material
Sheet Metal
Lubrication
No Lubrication
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 23148 CCK W33
- Zoro #
- G707381140
- UPC #
- -
- Country of Origin
- Sweden
- Cage Material
- Sheet Metal
- Lubrication
- No Lubrication
- Max. RPM
- 1600 RPM
- Dynamic Load Capacity
- 2187 kN
- Static Load Capacity
- 3200 kN
Dimensions
- Bore Dia. (mm)
- 240 mm
- Outside Dia. (mm)
- 400 mm
- Width (mm)
- 128 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.