23156 CC W33, Spher Rlr 420Mm Lsb
- Mfr # 23156 CC W33
- Zoro # G007382595
product price:Â
$
9,958.99
/ea
Key Features
Type
Cylindrical
Outside Dia. (In.)
18.11 in
Width (In.)
5.748 in
Cage Material
Sheet metal
Static Load Capacity
955 438 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 23156 CC W33
- Zoro #
- G007382595
- UPC #
- -
- Country of Origin
- Sweden
- Type
- Cylindrical
- Cage Material
- Sheet metal
- Static Load Capacity
- 955 438 lbf
- Dynamic Load Capacity (Lb.)
- 625 868 lbf
Dimensions
- Outside Dia. (In.)
- 18.11 in
- Width (In.)
- 5.748 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.