Shop SKF
Additional $165.00 delivery surcharge applies per item.
See details
See all product information
Create Account
23156 CCKYC08W507W33, Spher Rlr 420Mm Lsb
- Mfr # 23156 CCKYC08W507W33
- Zoro # G707382628
product price:Â
$
9,335.99
/ea
Key Features
Bore Dia. (mm)
280 mm
Temp. Range
-30 Degree to 200 Degree C
Width (mm)
146 mm
Lubrication
Required
Type
Taper 1:12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 23156 CCKYC08W507W33
- Zoro #
- G707382628
- UPC #
- -
- Country of Origin
- Sweden
- Temp. Range
- -30 Degree to 200 Degree C
- Lubrication
- Required
- Type
- Taper 1:12
- Bearing Type
- Roller Bearing
- Cage Material
- Brass
- Static Load Capacity
- 4000 kN
- Bore Tolerance
- 0.052mm to 0
Dimensions
- Bore Dia. (mm)
- 280 mm
- Width (mm)
- 146 mm
- Outside Dia. (mm)
- 460 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.