Shop SKF
Additional $250.00 delivery surcharge applies per item.
See details
See all product information
Create Account
23164 CACK C08 W507, Spher Rlr 420Mm Lsb
- Mfr # 23164 CACK C08 W507
- Zoro # G507382637
product price:Â
$
20,259.99
/ea
Key Features
Type
Tapered 1:12
Outside Dia. (In.)
21.26 in
Width (In.)
6.929 in
Cage Material
Machined metal
Static Load Capacity
1 236 449 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 23164 CACK C08 W507
- Zoro #
- G507382637
- UPC #
- -
- Country of Origin
- Sweden
- Type
- Tapered 1:12
- Cage Material
- Machined metal
- Static Load Capacity
- 1 236 449 lbf
- Dynamic Load Capacity (Lb.)
- 821 227 lbf
Dimensions
- Outside Dia. (In.)
- 21.26 in
- Width (In.)
- 6.929 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.