23222 CCK/VA759, Spherical Roller Brgs, 23222 CCKVA759
- Mfr # 23222 CCK/VA759
- Zoro # G207138367
product price:Â
$
2,712.99
/ea
Free Shipping & Returns
Key Features
Width (mm)
69.8 mm
Temp. Range
-30 Degree to 200 Degree C
Outside Dia. (mm)
200 mm
Cage Material
Steel
Bearing Type
Roller Bearing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 23222 CCK/VA759
- Zoro #
- G207138367
- UPC #
- -
- Country of Origin
- Unknown
- Temp. Range
- -30 Degree to 200 Degree C
- Cage Material
- Steel
- Bearing Type
- Roller Bearing
- Static Load Capacity
- 765 kN
- Type
- Taper 1:12
- Bore Tolerance
- 0.035mm to 0
- Lubrication
- Required
Dimensions
- Width (mm)
- 69.8 mm
- Outside Dia. (mm)
- 200 mm
- Bore Dia. (mm)
- 110 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.