23224 CCJ C3 W33, Spherical Roller Brgs, 23224 CCJ C3 W33
- Mfr # 23224 CCJ C3 W33
- Zoro # G707138416
product price:Â
$
1,398.99
/ea
Free Shipping & Returns
Key Features
Type
Cylindrical
Width (mm)
76 mm
Bearing Type
Roller Bearing
Lubrication
Required
Static Load Capacity
930 kN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 23224 CCJ C3 W33
- Zoro #
- G707138416
- UPC #
- -
- Country of Origin
- Unknown
- Type
- Cylindrical
- Bearing Type
- Roller Bearing
- Lubrication
- Required
- Static Load Capacity
- 930 kN
- Cage Material
- Steel
- Bore Tolerance
- 0.02mm to 0
- Temp. Range
- -30 Degree to 200 Degree C
Dimensions
- Width (mm)
- 76 mm
- Bore Dia. (mm)
- 120 mm
- Outside Dia. (mm)
- 215 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.