23232 CC W33, Spherical Roller Bearings
- Mfr # 23232 CC W33
- Zoro # G207381572
product price:Â
$
2,957.99
/ea
Free Shipping & Returns
Key Features
Bore Dia. (mm)
160 mm
Outside Dia. (mm)
290 mm
Width (mm)
104 mm
Cage Material
Sheet Metal
Static Load Capacity
1660 kN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 23232 CC W33
- Zoro #
- G207381572
- UPC #
- -
- Country of Origin
- Sweden
- Cage Material
- Sheet Metal
- Static Load Capacity
- 1660 kN
- Max. RPM
- 2200 RPM
- Lubrication
- No Lubrication
- Dynamic Load Capacity
- 1281 kN
Dimensions
- Bore Dia. (mm)
- 160 mm
- Outside Dia. (mm)
- 290 mm
- Width (mm)
- 104 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.