Shop SKF
Additional $165.00 delivery surcharge applies per item.
See details
See all product information
Create Account
23248 CCY C3 W33, Spher Rlr 420Mm Lsb
- Mfr # 23248 CCY C3 W33
- Zoro # G307382615
product price:Â
$
10,171.99
/ea
Key Features
Bore Tolerance
0.03mm to 0
Lubrication
Required
Bearing Type
Roller Bearing
Static Load Capacity
3800 kN
Bore Dia. (mm)
240 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 23248 CCY C3 W33
- Zoro #
- G307382615
- UPC #
- -
- Country of Origin
- Sweden
- Bore Tolerance
- 0.03mm to 0
- Lubrication
- Required
- Bearing Type
- Roller Bearing
- Static Load Capacity
- 3800 kN
- Type
- Cylindrical
- Cage Material
- Brass
- Temp. Range
- -30 Degree to 200 Degree C
Dimensions
- Bore Dia. (mm)
- 240 mm
- Width (mm)
- 160 mm
- Outside Dia. (mm)
- 440 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.