23992 CAK W33, Spher Rlr 420Mm Lsb
- Mfr # 23992 CAK W33
- Zoro # G207382463
product price:Â
$
30,542.99
/ea
Key Features
Type
Tapered 1:12
Outside Dia. (In.)
24.409 in
Width (In.)
4.646 in
Cage Material
Machined metal
Static Load Capacity
1 124 045 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 23992 CAK W33
- Zoro #
- G207382463
- UPC #
- -
- Country of Origin
- Sweden
Dimensions
- Outside Dia. (In.)
- 24.409 in
- Width (In.)
- 4.646 in
Details
- Type
- Tapered 1:12
- Cage Material
- Machined metal
- Static Load Capacity
- 1 124 045 lbf
- Dynamic Load Capacity (Lb.)
- 575 061 lbf
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.