24032 CCK30 W33, Spherical Roller Bearings
- Mfr # 24032 CCK30 W33
- Zoro # G007381673
product price:Â
$
1,786.99
/ea
Free Shipping & Returns
Key Features
Type
Tapered 1:30
Bore Dia. (In.)
6.2992 in
Outside Dia. (In.)
9.4488 in
Width (In.)
3.1496 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 24032 CCK30 W33
- Zoro #
- G007381673
- UPC #
- -
- Country of Origin
- Sweden
- Type
- Tapered 1:30
Dimensions
- Bore Dia. (In.)
- 6.2992 in
- Outside Dia. (In.)
- 9.4488 in
- Width (In.)
- 3.1496 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.