24136 CC/W33, Spherical Roller Bearings
- Mfr # 24136 CC/W33
- Zoro # G007381697
product price:Â
$
5,651.99
/ea
Free Shipping & Returns
Key Features
Bore Dia. (mm)
180 mm
Outside Dia. (mm)
300 mm
Width (mm)
118 mm
Cage Material
Sheet Metal
Lubrication
No Lubrication
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 24136 CC/W33
- Zoro #
- G007381697
- UPC #
- -
- Country of Origin
- Sweden
- Cage Material
- Sheet Metal
- Lubrication
- No Lubrication
- Static Load Capacity
- 2160 kN
- Dynamic Load Capacity
- 1449 kN
- Max. RPM
- 1600 RPM
Dimensions
- Bore Dia. (mm)
- 180 mm
- Outside Dia. (mm)
- 300 mm
- Width (mm)
- 118 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.