305701C 2Z, Angular Contact Ball Brgs, 305701C 2Z
- Mfr # 305701C 2Z
- Zoro # G407138174
product price:Â
$
88.15
/ea
Key Features
Bore Dia.
0.4724 in
Width
0.626 in
Bore Tolerance
Normal
Bearing Material
Bearing steel
Dynamic Load Capacity
2,192 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 305701C 2Z
- Zoro #
- G407138174
- UPC #
- -
- Country of Origin
- Unknown
- Bore Tolerance
- Normal
- Bearing Material
- Bearing steel
- Dynamic Load Capacity
- 2,192 lbf
- Static Load Capacity
- 1,068 lbf
Dimensions
- Bore Dia.
- 0.4724 in
- Width
- 0.626 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.