Shop SKF
See all product information
Create Account
305803C 2Z, Angular Contact Ball Brgs, 305803C 2Z
- Mfr # 305803C 2Z
- Zoro # G707138225
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
0.669 in
Width
0.689 in
Static Load Capacity (Lb.)
1 720 lbf
Lubrication
Grease
Dynamic Load Capacity (Lb.)
3 102 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 305803C 2Z
- Zoro #
- G707138225
- UPC #
- -
- Country of Origin
- Unknown
- Static Load Capacity (Lb.)
- 1 720 lbf
- Lubrication
- Grease
- Dynamic Load Capacity (Lb.)
- 3 102 lbf
- Bearing Material
- Bearing steel
Dimensions
- Bore Dia.
- 0.669 in
- Width
- 0.689 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.